missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ Wire Test Tube Racks, Holds Tubes 20 to 25 mm

Product Code. 30564741 Shop All SP Scienceware Products
Click to view available options
Positions:
40
60
Unit Size:
Each
Pack of 24
This item is not returnable. View return policy

Product Code. 30564741

Brand: Bel Art™ F187740160

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy

Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy

  • Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
  • Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
  • Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
  • Stores 40 and 60 tubes
  • Autoclavable

Specifications

Product Type Test Tube Rack
Array 6 x 10
Autoclavable Autoclavable
Color Blue
Holds Tubes (20 to 25 mm)
Material Epoxy-coated Steel
Positions 60
Shape Rectangular
Shelves None
Stackable Yes
Sterility Non-sterile
Dimensions (L x W x H) 11.62 x 7.37 x 3.25 in. (295 x 187 x 83mm)
Length (Metric) 295 mm
Length (English) 11.62 in.
Width (Metric) 187 mm
Width (English) 7.37 in.
Height (Metric) 83 mm
Height (English) 3.25 in.
Diameter (Metric) Opening 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.