missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Spinbar™ Round Magnetic Stirring Bars

Product Code. 10789572 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
76.2 mm
101.6 mm
152.4 mm
Diameter (Metric):
12.7 mm
16 mm
19 mm
Length (English):
3 in.
4 in.
6 in.
Diameter (English):
0.5 in.
0.62 in.
0.75 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10789572

Brand: Bel-Art™ F371110004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics

  • Small removable pivot ring in center adds to versatility
  • Pivot ring minimizes contact area of bar to vessel, reduces friction and lessens marring of plastic containers
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
  • Durable and inert
  • Autoclave safe

Certifications

Manufactured in a registered ISO 9001:2008, as verified by SGS certification

Specifications

Autoclavable Autoclavable
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Color White
Diameter (English) 0.62 in.
Length (English) 4 in.
Coating PTFE, FDA-grade, USP Class VI
Diameter (Metric) 16 mm
Length (Metric) 101.6 mm
Material Alnico Magnet
Quantity 50
Shape Cylinder
Type Magnetic Stir Bar with Pivot Ring
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.