missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berilium solution for ICP 1g/L HCl matrix, Fisher chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
100 mL
250 mL
500 mL
Packaging:
Bottle
Unit Size:
100mL
250mL
500mL
Specifications
Specifications
| Packaging | Bottle |
| Analyte or Component Names | Ag,Al,As,Ba,B,Cd,Ce,Co,Cr,Cu,Dy,Er,Gd,Ho,La,Li,Lu,Mn,Nd,Ni,P,Pb,Rb,Se,Sm,Sr,Tl,Tm,U,V,Zn |
| Concentration | 10±0.2 g/L |
| Type | Mass Spectrometry Standard |
| Element | Ag, Al, As, Ba, B, Cd, Ce, Co, Cr, Cu, Dy, Er, Gd, Ho, La, Li, Lu, Mn, Nd, Ni, P, Pb, Rb, Se, Sm, Sr, Ti, Tm, U, V, Zn |
| Solvent or Matrix | Nitric Acid/Hydrogen Fluoride |
| Quantity | 500 mL |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Beryllium (Be) 1000mg/l in HCl 2%
- Danger
- Acute toxicity Category 4
- Carcinogenicity Category 1B
- H332-Harmful if inhaled.
- H350-May cause cancer.
- EUH208-Contains . May produce an allergic reaction.
- P202-Do not handle until all safety precautions have been read and understood.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction