missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Packaging | Bottle |
| Analyte or Component Names | Ag,Al,As,Ba,B,Cd,Ce,Co,Cr,Cu,Dy,Er,Gd,Ho,La,Li,Lu,Mn,Nd,Ni,P,Pb,Rb,Se,Sm,Sr,Tl,Tm,U,V,Zn |
| Concentration | 10±0.2 g/L |
| Type | Mass Spectrometry Standard |
| Element | Ag, Al, As, Ba, B, Cd, Ce, Co, Cr, Cu, Dy, Er, Gd, Ho, La, Li, Lu, Mn, Nd, Ni, P, Pb, Rb, Se, Sm, Sr, Ti, Tm, U, V, Zn |
| Solvent or Matrix | Nitric Acid/Hydrogen Fluoride |
| Quantity | 250 mL |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Beryllium (Be) 1000mg/l in HCl 2%
- Danger
- Acute toxicity Category 4
- Carcinogenicity Category 1B
- H332-Harmful if inhaled.
- H350-May cause cancer.
- EUH208-Contains . May produce an allergic reaction.
- P202-Do not handle until all safety precautions have been read and understood.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P501-Dispose of contents/container to .
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
