missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Beta 1 Gloves

Product Code. 30274567
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 30274567

Brand: Skytec™ SKY500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

One of the lightest gloves in the industry. The patented nitrile foam coating efficiently channels excess fluid from the glove's surface and the glove provides good grip in damp, oily or dry conditions.

  • One of the Lightest Gloves in the Industry
  • Light thermal protection up to 100°C/212°F for a short period

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE II, ANSI/ISEA 105-2016: Cut A1,Abrasion 4,Puncture 2, EN 388:2016 + A1:2018 4121X, EN 407:2020 X1XXXX, EN 21420:2020
Construction Seamless Knit
Coating Material Foam Nitrile
Color Red, Black
Exterior Finish Rough
Hand Ambidextrous
Latex Free Yes
Material Nylon, Spandex
Product Type General Purpose Gloves
Size X-Small
Length (Metric) 220 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.