missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ Gants pour salles blanches en vinyle Bio Clean

With textured fingers to provide enhanced grip. Nitritex™ BioClean Nano 4™ Non-sterile Nitrile Gloves, ISO Class 4 are accelerator-free, latex-free, resistant to a wide range of chemicals and are suitable for use in electrically sensitive applications.

Marque:  Nitritex™ NAN4-M

Informations supplémentaires : Poids : 8.60000kg

 Afficher plus de versions de ce produit

Code produit. 15288258

  • 285.00€ / 1000 pièces


Expédition estimée
19-08-2019
Ajouter au panier

Description

Description

  • Resistant to a wide range of chemicals
  • Textured fingers for enhanced grip
  • Powder-, sulfur-, latex- and accelerator-free
  • Excellent antistatic properties
  • Ultra-low particle count: <800
Spécification

Spécification

ISO Class 4
Textured
Beaded
Category 3 - PPE Directive 89/686/EEC
Yes
1.5 AQL
BioClean Nano 4
1000ea
Powder-free
Non-sterile
EN420:2003, EN374 (1, 2, 3):2003, EN455-2:2003
Yes
Textured
Ambidextrous
Electrically sensitivity applications
Nitrile
A broad range of chemicals
Medium
95mm ± 5 palm
White
300mm
Vidéos
Documents