missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean Nano 5™ Non-sterile Nitrile Gloves, ISO Class 5

With textured fingers to provide enhanced grip. Nitritex™ BioClean Nano 5™ Non-sterile Nitrile Gloves, ISO Class 5 are antistatic, powder-free, latex-free, resistant to a wide range of chemicals and are ideal for use in electrically sensitive applications.

Brand:  Nitritex™ NAN5-XXL

Additional Details : Weight : 10.50000kg

 View more versions of this product

Product Code. 15278268

  • 216.00€ / Pack of 1000


Estimated Shipment
04-06-2020
Add to basket

Description

Description

  • Resistant to a wide range of chemicals
  • Textured fingers for enhanced grip
  • Powder-free and latex-free
  • Excellent antistatic properties
  • Non-particulating EasyTear™ packaging
Specifications

Specifications

ISO 5
Textured
Beaded
Category 3 - PPE Directive 89/686/EEC
Yes
100 pieces per sealed inner PE bag; one inner PE bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces)
A broad range of chemicals
2X-Large
119 mm ± 5
White
300 mm
Yes
Textured
Ambidextrous
Electrically sensitivity applications
Nitrile
1.5 AQL
BioClean Nano 5
100 pieces per sealed inner PE bag; one inner PE bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces)
Powder-free
Non-sterile
ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, (EC)1935/2004 and (EC)2023/2006
Videos
Documents