missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Sterile Isolator Mitten

Product Code. 17382973
Click to view available options
:
Size 9.75
This item is not returnable. View return policy

Product Code. 17382973

Brand: Ansell GGL30NITM9

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Ansell BioClean™ Sterile Isolator Mitten are designed for use in product contact areas

  • Manufactured from nitrile with incredibly low levels of particles and excellent ESD properties
  • 100% air leak tested
  • Fully validated for sterility with an SAL (Sterility Assurance Level) of 10-6
  • Ultra-clean surface ensures product protection
  • Specially designed to minimize hand fatigue
  • Fits 10 to 12 in. / 254 to 304 mm Port
  • Certifications and Testing:
    • Manufactured in a facility holding ISO 9001:2015 and PPER 2016/425 Module D
    • Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425
    • Processed in an NEBB certified ISO Class 4 environment Complies with the requirements of Glove Standard
    • EN420:2003+A1:2009, EN374-1:2016, EN374-5:2016 and EN421:2010
    • Physical properties comply with European Medical Glove Standard EN455-2:2015
    • Tested against permeation standard ASTM D6978-05 for cytotoxic drugs
    • Suitable for contact with all foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006
    • Sterilized in accordance with ISO 11137-1:2006
TRUSTED_SUSTAINABILITY

Specifications

Color White
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Size 9.75
Thickness (English) 21.7 mil
Thickness (Metric) 0.55 mm
Model GGL30NITM9
Port Size (English) 10 to 12 in.
Port Size (Metric) 25.4 to 30.5 cm
Length (English) 33 in.
Length (Metric) 84 cm
Diameter (English) Cuff 10 to 12 in.
Diameter (Metric) Cuff 25.4 to 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.