missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ BioCoat™ collagen IV inserts with1.0μm PET membrane in two 24-well plates

Product Code. 10081051
Click to view available options
Diameter (Metric):
6.4 mm
Unit Size:
Pack of 24
This item is not returnable. View return policy

Product Code. 10081051

Brand: Falcon™ 354591

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Pre-coated with extracellular matrix proteins

PET membranes with 1μm pore size.
  • Designed to closely mimic in vivo environments and enhance expression of cell-specific morphology
  • Supplied with preapplied extracellular matrices, facilitating cell adaption to in vitro cultivation
  • Microporous membranes permit diffusion of ions, low-molecular-weight proteins and other substances to both apical and basolateral cell surfaces
  • Low pore-density, track-etched polyethylene teraphthalate (PET) membranes for convenient viewing of living cells with a phase-contrast microscope
  • Have low-binding properties that minimize small molecule loss
  • These products are for research use only and are not intended for diagnostic purposes
No. of Wells: 24Material: PET Pore Size: 1μm For Use With (Equipment): 24 Well Plate Storage Requirements: 2° to 8°C
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance For research use only and not intended for diagnostic purposes
Description Pre-coated with extracellular mtrix proteins
Culture Area 0.3 cm2
Well Count 24
For Use With (Application) For applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation
For Use With (Equipment) 24 well plates
Pore Size 1.0μm
Storage Requirements 2°C to 8°C
Supportive Membrane Polyethylene terephthlatate (PET)
Diameter (Metric) 6.4 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.