missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Black 4900 Series Thermal Transfer Printer Ribbon

Product Code. 11598834
Click to view available options
Width (Metric):
35 mm
85 mm
110 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11598834

Brand: Brady™ 804792

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ribbon for Brady Printer BBP11 and BBP12

  • Superb smear resistance at high temperatures
  • Superior solvent resistance

Specifications

Color Black
Length (Metric) 70 m
Width (Metric) 35 mm
Diameter (Metric) 12.7 mm I.D.
Description Black 4900 Series Thermal Transfer Printer Ribbon
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R4900-35X70/O
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.