missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Black TPE Tubing

Product Code. p-200105058 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
5/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
13/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Unit Size:
7.60m
7.6m
This item is not returnable. View return policy

Product Code. 30053260

Brand: Cole-Parmer 5012124

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Resistant to light and ozone for longer pumping life

Safely transfer chemicals and caustic solutions including disinfectants, soap, and ink. Won’t crack or weaken—ensure longer pump life in demanding applications. Engineered to resist abrasion and weathering. E in., cellent fle in., ural fatigue and abrasion resistance. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Diameter (English) Inner 3/16 in.
Material TPE
Diameter (English) Outer 3/8 in.
Overall Length (English) 25 ft.
Sterilization Method Yes
Color Black
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.