missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Black TPE Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
5/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
13/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Unit Size:
7.60m
7.6m
Description
Safely transfer chemicals and caustic solutions including disinfectants, soap, and ink. Won’t crack or weaken—ensure longer pump life in demanding applications. Engineered to resist abrasion and weathering. E in., cellent fle in., ural fatigue and abrasion resistance. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection
Specifications
Specifications
| Diameter (English) Inner | 1/2 in. |
| Material | TPE |
| Diameter (English) Outer | 3/4 in. |
| Overall Length (English) | 25 ft. |
| Sterilization Method | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction