missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Blue Nitrile Chemical Resitant Gloves, Model CS711

Catalog Number 17897361
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Foamed nitrile palm coating with enhanaced grip and seamless liner and offering forearm protection.

  • A seamless liner and natural latex-free material ensures comfort and reduces irritation.
  • Even in oily or wet working environments, the foamed nitrile palm coating provides the user with tactile precision and protection.
Chlorinated Yes
Color Blue
Finger Thickness (English) 57.8 mil
Finger Thickness (Metric) 1.47 mm
Latex Free Yes
Material Nitrile, Polyester
Palm Thickness (English) 57.8 mil
Palm Thickness (Metric) 1.47 mm
Size 11
Thickness (English) 57.8 mil
Thickness (Metric) 1.47 mm
EN388 Standard EN388:4122A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLMNOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Lining Lined
Length (English) 13.77 in.
Length (Metric) 350 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'