missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ BlueLine Special Sensor Electrodes

Product Code. 10062902 Shop All SI Analytics Products
Click to view available options
Junction:
Ceramic Diaphragm
Fiber Diaphragm
Ground Joint Diaphragm
Hole Diaphragm
KPG Annular Gap Diaphragm
Platinum Diaphragm
Length (Metric):
120 mm
170 mm
40/80 mm
65.25 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10062902

Brand: SI Analytics™ 285129320

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine Special Sensor Electrodes are pH electrodes for a wide range of special applications like ultrapure water and emulsions or measurements in semi-solid samples.

  • pH electrodes for surface measurements
  • For small sample amounts
  • For ultrapure water and emulsions or measurements in semi-solid samples
  • Available as a redox electrodes and a conductivity electrode for media with low ionic content
TRUSTED_SUSTAINABILITY

Specifications

Description Redox Electrode Rx 32
Connector Types Plug Head
Junction Fiber Diaphragm
Material Plastic
Type Combination pH Electrode
Internal Reference Ag/AgCl
Model Blueline 32 Rx
Temperature (Metric) Range -5°C to +80°C
Length (Metric) 120 mm
Diameter (Metric) 12 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.