missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Vinyl

Product Code. 12753999
Click to view available options
Height (English):
1 in.
1.6 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12753999

Brand: Brady™ 143256

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

  • Color: Black on White/Clear
  • Material: Self-Laminating Vinyl
  • Printer Compatibility: BMP51, BMP53

Specifications

Color Black
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Vinyl
Width (English) 1.74 in.
Width (Metric) 44.45 mm
Height (English) 1 in.
Height (Metric) 2.54 cm
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 25.40 x 44.45 mm
Adhesive Type Permanent
Description BMP51/53 Labelmaker Labels
Finish White printable zone and a translucent over laminating area
Shape Rectangle
Tensile Strength 12 lb./in.
Temperature Range (Metric) -70°C to +70°C
Certifications/Compliance ASTM D 1000, ASTM D 2979, UL, RoHS
For Use With (Application) Wire and cable identification
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.