Learn More
Brady™ BMP51 Label Printer EU Kit with Workstation PWID Suite
Description
When you need clear, durable labels on the spot, you need the Brady™ BMP51 Label Printer. It offers crisp printing, easy formatting, convenient label sizes, and the portability required for electrical and datacom installations, laboratory identification, facility and safety labeling. Printer ships in a hard case.
- Extensive material knowledge combined with chemical expertise allows for durable labels that perform throughout sample storage and processing
- Change supplies in seconds with hassle-free drop-in cartridges that have both label material and ribbon inside
- Cartridges feature smart cell technology that automatically tells the printer how to correctly format your label
- Speedy print time means no more waiting around for labels to print
- Use with AC power supply, AA batteries, or rechargeable lithium-ion battery which allows you to print over 3000 labels on a single charge
- Wireless capabilities and compatible with mobile apps
- Full QWERTY keyboard
- Built-in Bluetooth™ technology and optional Wi-Fi card provide wireless printing options
Specifications
Specifications
| Color | Blue |
| Display Type | Monocolor LCD |
| Print Technology | Thermal Transfer |
| Width (English) | 6 in. |
| Width (Metric) | 155 mm |
| Height (English) | 10.3 in. |
| Height (Metric) | 262 mm |
| Depth (English) | 3.6 in. |
| Depth (Metric) | 91 mm |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.