missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP61 M611 Durable Polyester Labels
Click to view available options
Size (English):
1.8 x 0.6 in. (W x H)
Unit Size:
Pack of 250
Description
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Good print smudge resistance
- Good solvent resistance
- High/low-temperature performance range of -320 to 212° F (-196 to 100° C)
Specifications
Specifications
| Adhesive Type | Acrylic |
| Color | White |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| For Use With (Application) | Laboratory ID - Bottle, Tube & Vial; Laboratory ID - Centrifuge Tube; Laboratory ID - Slide Label; Laboratory ID - Eppendorf Tube |
| For Use With (Equipment) | BMP™61 Labeling System, BradyPrinter™ M611 |
| Size (English) | 1.8 x 0.6 in. (W x H) |
| Width (English) | 1.8 in. |
| Height (English) | 0.6 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction