missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ FEP Tubing, 0.79 mm Thick
Gastight FEP tubing.
Brand: Bohlender™ S1815-30
Additional Details : Weight : 0.31800kg
Description
- Gastight tubing
- Non-porous
- Almost universal chemical resistance
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding and dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
Specifications
Autoclavable | |
4.78 mm | |
0.25 in. | |
0.03 in. | |
Transparent | |
37 bar |
0.2 in. | |
FEP | |
6.35 mm | |
0.79 mm | |
Bending Radius: 51 mm |