missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ GL Reductions EX
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
Diameter (Metric) Outer:
8 mm
10 mm
Thread Size:
GL 18
GL 25
GL 45
Product Type:
Screw Neck: GL 14
Screw Neck: GL 18
Unit Size:
Each
Description
- Black screw cap made of PPS-EX
- Movable reduction body made of PTFE-EX with o-ring made of FKM for transition to GL threads
- Body can be moved independently from screw cap so that completely assembled reduction can be removed and fixed on another vessel without risk of disarranging tubing or cable
- Product is only exposed to PTFE-EX
Specifications
Specifications
| Diameter (English) Inner | 0.03 in. |
| Diameter (Metric) Inner | 0.8 mm |
| Material | PPS-EX |
| Diameter (English) Outer | 0.39 in. |
| Diameter (Metric) Outer | 10 mm |
| Thread Size | GL 18 |
| Color | Black |
| Product Type | Screw Neck: GL 14 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction