missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Glass Magnetic Stirring Bars

Product Code. 17107004
Click to view available options
Length (Metric):
15 mm
25 mm
Length (English):
0.6 in.
0.98 in.
Unit Size:
Pack of 3
This item is not returnable. View return policy

Product Code. 17107004

Brand: Bohlender™ C35103

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Glass-coated magnetic stirring bars.

  • Magnetic core (Alnico 5) encapsulated in borosilicate glass
  • Extremely smooth surface prevents from penetration of substances
  • Non-porous
  • Non-contaminating
  • Universal chemical resistance

Specifications

Diameter (English) 0.31 in.
For Use With (Application) Stirring
Length (English) 0.6 in.
Coating Borosilicate Glass
Diameter (Metric) 8 mm
Length (Metric) 15 mm
Shape Cylinder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.