missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Glass Magnetic Stirring Bars
Click to view available options
Length (Metric):
15 mm
25 mm
Length (English):
0.6 in.
0.98 in.
Unit Size:
Pack of 3
Description
- Magnetic core (Alnico 5) encapsulated in borosilicate glass
- Extremely smooth surface prevents from penetration of substances
- Non-porous
- Non-contaminating
- Universal chemical resistance
Specifications
Specifications
| Diameter (English) | 0.31 in. |
| For Use With (Application) | Stirring |
| Length (English) | 0.6 in. |
| Coating | Borosilicate Glass |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 15 mm |
| Shape | Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction