missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Moon-shaped Blades
Click to view available options
Diameter (Metric) Shaft:
8 mm
10 mm
Length (Metric):
65 mm
90 mm
Width (Metric):
18 mm
24 mm
Includes:
Wrench, Size 15
Wrench, Size 19
Unit Size:
Each
Description
These solid stirrer blades are made of PTFE and have a set of clamp screws made of a PTFE/PEEK compound.
- Blades can be fixed tightly on BOLA™ Stirrer Shafts by means of the clamp screws
- Spanner wrench is included for easy assembly
Specifications
Specifications
| Diameter (English) Shaft | 0.4 in. |
| Diameter (Metric) Shaft | 10 mm |
| Height (English) | 0.1 in. |
| Height (Metric) | 3 mm |
| Includes | Wrench, Size 19 |
| Length (English) | 3.5 in. |
| Length (Metric) | 90 mm |
| Width (English) | 0.9 in. |
| Width (Metric) | 24 mm |
| Material | PTFE, PEEK |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction