missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Straight GL Tube Fittings, PTFE EX

Product Code. 10369394
Click to view available options
Diameter (Metric) Inner:
10.5 mm
27 mm
Overall Length (Metric):
50 mm
56 mm
Thread Size:
GL 18
GL 25
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10369394

Brand: Bohlender™ D85625

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Distribute liquid or gas. BOLA PTFE Straight Tube fittings are vacuum suitable and feature universal chemical resistance.

  • Use as a reduction for connecting different diameters of tubes or tubing
  • PTFE straight tube fitting
  • Two connections with GL thread
  • Universal chemical resistance
  • Product is only exposed to PTFE

Compliance

FDA

Specifications

Certifications/Compliance FDA
Description Hex Wrench: 27mm
Autoclavable Autoclavable
Diameter (Metric) Inner 27 mm
Material PTFE-EX
Overall Length (Metric) 56 mm
Min. Operating Temperature (Metric) -200°C
Thread Size GL 25
Color Black
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type Tubing Fitting
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.