missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Borosilicate Glass Filter Funnels
20.59€ - 282.00€
Specifications
Diameter (Metric)Top | 55mm (OD); 25mm (ID) |
---|---|
Capacity (Metric) | 25 mL |
Diameter (Metric) Stem | 8mm |
Material | Borosilicate Glass |
For Use With (Application) | Use in sample preparation processes and the filtration of small amounts |
Product Code | Brand | Capacity (Metric) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Pore Size | Price | Quantity & Availability | ||||
16843046
|
Robu™
22254 |
25 mL | 4 |
282.00€
Pack of 10 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
16833046
|
Robu™
22253 |
25 mL | 3 |
255.00€
Pack of 10 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
10193831
|
Robu™
22253 |
25 mL | 3 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
10276121
|
Robu™
22254 |
25 mL | 4 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
Specifications
55mm (OD); 25mm (ID) | |
8mm | |
Use in sample preparation processes and the filtration of small amounts | |
Filter funnel |
25 mL | |
Borosilicate Glass | |
55mm |