missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ Borosilicate Glass Flowmeter with Direct Scale
Click to view available options
Airflow Rate:
10.2 to 102 cc/min.
27.8 to 278 cc/min.
85 to 850 cc/min.
Unit Size:
Each
Specifications
Specifications
| Type | Flowmeter |
| Accuracy | ±5% |
| Airflow Rate | 85 to 850 cc/min. |
| Case Material | Anodized Aluminum |
| Float Material | Glass |
| For Use With (Application) | Air |
| Length (Metric) | 150 mm |
| Repeatability | ±0.25% |
| Scale | Direct |
| Valve | Integral needle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction