missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Borosilicate Glass Laboratory Bottles, Wide Mouth
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Description
- Wide Mouth
- Glass
- 45 Thread
Specifications
Closure Type | GL 45 |
Product Type | Laboratory Bottle |
Capacity (Metric) | 1000 mL |
Includes | Screw ring |
Material | Borosilicate Glass |
No. per Pack | 10 |
Quantity | 10Pack |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'