missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Borosilicate Glass Powder Funnel, 75 to 80 mm
Click to view available options
Diameter (Metric)Top:
75 to 80 mm
Unit Size:
Each
Description
- Borosilicate glass construction
- Available in a variety of tapers, angles, and diameters
Specifications
Specifications
| Diameter (Metric)Top | 75 to 80 mm |
| Material | Borosilicate Glass |
| Angle | 40° |
| Product Type | Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction