missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Borosilicate Glass Powder Funnel with ST Cone
Click to view available options
Diameter (Metric) Stem:
80 mm
100 mm
150 mm
Cone Size:
19/26
24/29
29/32
Unit Size:
Each
Pack of 10
Description
- ST cone
- Borosilicate glass construction
- Available in a variety of tapers, angles, and diameters
Specifications
Specifications
| Diameter (Metric) Stem | 80 mm |
| Material | Borosilicate Glass |
| Angle | 60° |
| Cone Size | 19/26 |
| Product Type | Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction