missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Borosilicate Glass Tall Form Beakers
Click to view available options
Capacity (Metric):
250 mL
1000 mL
2000 mL
Height (Metric):
117 mm
120 mm
180 mm
240 mm
Unit Size:
Pack of 10
Pack of 2
Description
- Durable borosilicate glass
- Graduated
- Tall form with spout
- Some models include handles
Specifications
Specifications
| Diameter (Metric) Outer | 120 mm |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 240 mm |
| Includes | Handle, Spout |
| Quantity | 2 Pk. |
| Type | Beaker |
| Graduated | Yes |
| Style | Tall Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction