missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Borosilicate Glass Test Tubes

Product Code. 11723923
Click to view available options
Diameter (Metric):
12 mm
16 mm
20 mm
Length (Metric):
120 mm
160 mm
200 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 11723923

Brand: Rogo Sampaic™ BGB044

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Ideal for routine laboratory analysis and procedures. Rogo Sampaic™ Borosilicate Glass Test Tubes are manufactured from thick walled clear borosilicate glass.

  • Corrosion-free and resistant to thermal shock
  • Autoclavable
  • Mouth slightly annealed and rounded

Specifications

Capacity (Metric) 20 mL
Length (Metric) 160 mm
Autoclavable Autoclavable
Diameter (Metric) 16 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.