missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Borosilicate Glass Test Tubes

Product Code. 11727045
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
12 mm
16 mm
20 mm
Length (Metric):
120 mm
160 mm
200 mm
missing translation for 'unitSize'
Pack of 100
This item is not returnable. View return policy

Product Code. 11727045

missing translation for 'mfr': Rogo Sampaic™ BGB009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for routine laboratory analysis and procedures. Rogo Sampaic™ Borosilicate Glass Test Tubes are manufactured from thick walled clear borosilicate glass.

  • Corrosion-free and resistant to thermal shock
  • Autoclavable
  • Mouth slightly annealed and rounded

Specifications

Length (Metric) 200 mm
Autoclavable Autoclavable
Diameter (Metric) 20 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.