missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Bottom Drip Tray
Material: Stainless Steel; For Use With: UF750TS
Brand: Memmert™ UF750TSB04362
Additional Details : Weight : 1.00000kg
Description
- May affect temperature distribution
- Constructed of stainless steel
- Rim height: 15 mm
- Max. loading per tray: 8 kg
Specifications
UF750TS | |
Stainless Steel | |
15 mm rim |
Up to 8 kg | |
Drip Tray |