missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Retsch™ Bottom Sieves SK 300 with Trapezoid Holes
Shop All Retsch Products
Click to view available options
Pore Size:
1 mm
120 μm
1.50 mm
2.00 mm
200 μm
250 μm
350 μm
500 μm
750 μm
Unit Size:
Each
Description
- Stainless steel
- Trapezoid holes
- For use with cross beater
Specifications
Specifications
| Description | Trapezoid holes |
| Pore Size | 750 μm |
| Type | Sieve |
| Material | Stainless Steel |
| For Use With (Equipment) | Cross Beater Mill SK 300 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction