missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BPX Volatiles Column
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1.4 μm
1.8 μm
3 μm
Unit Size:
Each
Description
- Polar phase
- EPA organics analysis (EPA 624, 502.2, SW-846, 8240/8260)
- Ideal for environmental analyses, volatile organics, alcohol analysis
Specifications
Specifications
| Max. Temperature | 300°C |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Cyanopropylphenyl Polysiloxane |
| USP Type | G43 |
| For Use With (Application) | Environmental Analysis, Volatile Organic Compounds Analysis, Alcohol Analysis |
| Temperature Range | 0°C to 290/300°C |
| Film Thickness | 3 μm |
| Length (Metric) | 30 m |
| Packing Material | BPX-Volatiles |
| Polarity | Polar |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction