missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ BPX5 GC Capillary Columns

Product Code. 10774282
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric):
0.25 mm
0.32 mm
Film Thickness:
0.5 μm
1 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10774282

Brand: Trajan Scientific and Medical™ 0541025

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for a wide range of applications. Trajan Scientific and Medical BPX5 GC Capillary Columns are MS premium, low bleed phase designed for robustness.

  • Very low bleed
  • High temperature
  • Non-polar
  • Ideal for GCMS
  • Applications include pesticides, herbicides, hydrocarbons, amines and phenols

Specifications

Diameter (Metric) 0.25 mm
Type BPX5 GC Capillary Column
Diameter (Metric) Inner 0.25 mm
For Use With (Application) Amines Analysis, Pesticides and Herbicides Analysis, Hydrocarbons, Solvents Analysis, Phenols, Amines, GC-MS and Other Specific Detector Applications
Temperature Range -40°C to +360/370°C
Film Thickness 0.5 μm
Length (Metric) 30 m
Material 5% Phenyl Polysilphenylene-siloxane
Packing Material BPX5
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.