missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ BPX90 GC Capillary Column
Ideal for fast separation of fragrances, aromatics, petrochemical, pesticides, PCBs and isomers of Fatty Acid Methyl Esters (FAMEs)
520.00€ - 820.00€
Specifications
Diameter (Metric) Inner | 0.25 mm |
---|---|
Stationary Phase | 90% Cyanopropyl Polysilphenylsiloxane |
Type | BPX90 Polar Column |
Max. Temperature | 260/280°C |
Film Thickness | 0.25 μm |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
12995561
|
Trajan Scientific and Medical™
054570 |
0.25 mm | 15 m | 0.25 μm |
520.00€
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||
12644955
|
Trajan Scientific and Medical™
054580 |
0.25 mm | 30 m | 0.25 μm |
820.00€
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||
Description
- 90% Cyanopropyl polysilphenylene-siloxane
- Unique bonded phase
- Highly polar
- Thermally stable
- Temperature Range: 80 to 280°C
Specifications
0.25 mm | |
BPX90 Polar Column | |
0.25 μm |
90% Cyanopropyl Polysilphenylsiloxane | |
260/280°C | |
High polar |