missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Printable Magnetic Tape
Magnetic supply ideal for applications that require frequent repositioning, such as 5S and lean inventory labels
194.00€ - 258.00€
Specifications
Adhesive Type | Non-adhesive |
---|---|
Material | Polyester |
For Use With (Application) | For applications that require frequent repositioning, such as 5S and lean inventory labels |
For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
Gloss | 60 to 70 Gardner Units |
Product Code | Brand | Color | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
11766375
|
Brady™
117916 |
White | 4.25 in. | 10.8 cm |
258.00€
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
11786375
|
Brady™
117918 |
Yellow | 4.25 in. | 10.8 cm |
258.00€
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
11776375
|
Brady™
117917 |
White | 2.5 in. | 6.35 cm |
194.00€
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
11796375
|
Brady™
117919 |
Yellow | 2.5 in. | 6.35 cm |
194.00€
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
Description
- Non-adhesive magnetic material that can be printed on directly
- Easy and quick removal and repositioning
- Available in white or yellow
- Length: 7.62m (25 ft.)
- Service temp.: 18° to 70°C (0° to 158°F)
- Average outdoor durability: 3 to 5 years
Specifications
Non-adhesive | |
For applications that require frequent repositioning, such as 5S and lean inventory labels | |
60 to 70 Gardner Units | |
1 Roll | |
-18°C to +70°C | |
25 ft. |
Polyester | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
3 to 5 Years | |
0 to 158°F | |
0.018 in. | |
7.62 m |