missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Temperature Label Stock

BBP™ Cold Temperature Label Stock (B-549) is a flexible, dimensionally stable, pressure sensitive polyester tape perfect for use in any cold storage warehouse, cooler or freezer.

Brand:  Brady™ 117861

 View more versions of this product

Product Code. 11716375

  • ONLINE EXCLUSIVE PRICE
    352.00€
    322.60€ / Pack of 1
    Save 29.40€
    8% Off
Estimated Shipment: 08-10-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Special adhesive can be applied to extremely cold surfaces (-10°F) and withstands temperatures as low as -40°F
  • Tape can be thermal transfer printed
  • Withstands mild chemicals, oil and water
  • Service temperature of -40°F to 212°F (-40°C to 100°C)
Specifications

Specifications

Acrylic, Permanent, Pressure-sensitive
Gloss
Polyester
For general identification, ideal for cold storage warehouses, coolers, freezers and short-term winter outdoor use
20 Gardner Units
1 Roll
-40°C to +100°C
0.003 in.
30.48 m
B30C-2250-549-WT
White
Label
Non-sterile
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Up to 1 Years
-40 to 212°F
35 lb./in.
100 ft.
2.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.