missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ 8-Strip PCR Tube8-Strip PCR Tubes with attached Single Caps, qPCR Compatible, BIO-CERT™ PCR QUALITY

Product Code. p-7146495 Shop All Brand Products
Click to view available options
Color:
Clear
Product Type:
8-tube Strip
Volume (Metric):
0.15 mL
0.2 mL
Unit Size:
Pack of 120
This item is not returnable. View return policy

Product Code. 10747033

Brand: BrandTech™ BRAND™ 781333

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Manufactured from high-quality virgin polypropylene for reliable and reproducible results, these tubes feature a highly transparent or white design to enhance fluorescence signal detection in qPCR applications. Individually attached caps allow for easy sample access.

BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:

  • BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
  • Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
  • User-Friendly Features: Numbered wells provide clear and easy identification.
  • Transparent PCR Tubes:Designed for optimal clarity to facilitate fluorescence signal detection.
  • White PCR Strip Tubes: Enhanced with titanium dioxide (TIO2) to optimize fluorescence signal reflection.
  • High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
  • Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase and DNA free
Closure Color Clear
Color Clear
Volume (Metric) 0.15 mL
Quantity 120 Strips
Closure Material Polypropylene
Sterility Non-sterile
Material Polypropylene
Dnase Free Yes
RNase Free Yes
Closure Type Flat Cap (Attached)
No. of Wells 8
Autoclavable Autoclavable
Closure Included Yes
Disposable Single-use
Format Strip
Product Type 8-tube Strip
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.