missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BRANDplates™ Inlet Opening System PC Membrane Single Inserts

Product Code. 15680617 Shop All Brand Products
Click to view available options
Type:
PC Membrane 0.4 μm
PC Membrane 1.0 μm
PC Membrane 3.0 μm
PC Membrane 8.0 μm
Unit Size:
Pack of 48
This item is not returnable. View return policy

Product Code. 15680617

Brand: BRAND™ 782827

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Sterile, individual inserts

  • Innovative cell culture plates and inserts for manual and automated cell and tissue culture
  • The BRANDplates™ Insert System, developed jointly with the Fraunhofer Gesellschaft, forms an innovative extension of BRAND's existing cell culture range
  • It consists of two different cell culture plates and two versions of cell culture inserts, which can also be combined with each other
  • TRUSTED_SUSTAINABILITY

    Specifications

    Description Inlet channels
    Type PC Membrane 1.0 μm
    For Use With (Equipment) 24-/6-well BRANDplates™
    Height (Metric) 13 mm
    Quantity 48
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.