missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Brass Flowmeter Kit with Valve
117.66€
Specifications
Type | Flowmeter Kit |
---|---|
Connections | 1/8 in. NPT (F) |
Height (Metric) | 108 mm |
Internal Part Material | Brass |
Length (Metric) | 25 mm |
Product Code | Brand | Airflow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Airflow Rate | Price | Quantity & Availability | |||||
11788818
|
Aalborg™
ACRZ-010127 |
3 LPM |
117.66€
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
11708838
|
Aalborg™
ACRY-010196 |
13 LPM |
117.66€
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
Specifications
Flowmeter Kit | |
108 mm | |
25 mm | |
Full scale | |
Brass |
1/8 in. NPT (F) | |
Brass | |
±5% | |
65°C |