missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Brass Straight Compression Union

Offers very good chemical resistance. Ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals

Brand:  Cole-Parmer™ 31412-03

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11805413

Quantity Price
1 21.52€ / Each
10 19.42€ / Each
Estimated Shipment
02-07-2021
Add to basket


Description

Description

  • Very good chemical resistance.
  • Compression fittings work well with rigid tubing such as PTFE or polypropylene.
  • A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
  • Compression connector family is ideal when working with rigid tubing.
  • When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications

Specifications

482°F
400 psi
Brass
-85°F
3/4 in.
250°C
Not Autoclavable
Straight Compression Union
-65°C
Videos
SDS
Documents