missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Brass Straight Compression Union

Offers very good chemical resistance. Ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals

11.00€ - 20.75€

Specifications

Product Type Straight Compression Union
Autoclavable Not Autoclavable
Material Brass
Min. Operating Temperature (English) -85°F
Min. Operating Temperature (Metric) -65°C
View More Specs

Products 4
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11875403
View Documents Promotion Details
Cole-Parmer™
31412-00
1/4 in.
11.15€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 24-05-2024
to see stock.
Add to basket
 
11775918
View Documents Promotion Details
Cole-Parmer™
31412-50
1/16 in.
17.95€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 24-05-2024
to see stock.
Add to basket
 
11789839
View Documents Promotion Details
Cole-Parmer™
31412-51
1/8 in. This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
11895403
View Documents Promotion Details
Cole-Parmer™
31412-02
1/2 in This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
Description

Description

  • Very good chemical resistance.
  • Compression fittings work well with rigid tubing such as PTFE or polypropylene.
  • A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
  • Compression connector family is ideal when working with rigid tubing.
  • When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications

Specifications

Straight Compression Union
Brass
-65°C
482°F
Not Autoclavable
-85°F
400 psi
250°C
Videos
SDS
Documents

Documents

Product Certifications