Learn More
BUCHI Receiving Flasks for Rotary Evaporators
BUCHI receiving flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents on rotary evaporators.
Brand: BUCHI 000424
Additional Details : Weight : 0.14000kg
Description
Use these receiving flasks with any rotary evaporator. Buchi™ Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.
- Spherical Receiving Flasks for rotary evaporators with ball joint (35/20)
- Exclusive use of DURAN borosilicate glass 3.3
- High chemical resistance against acids, alkalis and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Constant monitoring of glass wall thickness uniformity
- High degree of attention paid to sphericity of rotating glass parts
- Glass parts are tension-relieved at 560°C
- Available in volumes from 50mL to 3000mL
- Available uncoated or with P+G coating
Specifications
Standard Glass | |
Rotary evaporator | |
Uncoated | |
500 mL |
Receiving Flask | |
Ball joint KS-35 | |
Round |