missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Business Lady 3980 Shoes
Click to view available options
Size:
36
37
38
39
40
41
42
Unit Size:
1 pair
Description
- Smooth leather
- Black
- Antistatic leather outsole sole
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
- Heel 60 mm
Specifications
Specifications
| Color | Black |
| Liner Material | Microfiber |
| Material | Leather |
| Size | 40 |
| Sole Material | Leather |
| Style | 3980 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction