missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Business Lady 3990 Shoes
Comfortable with smooth leather upper. Antistatic.
107.10€
Specifications
Color | Black |
---|---|
Liner Material | Microfiber |
Material | Leather |
Sole Material | Leather |
Style | 3990 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15611288
|
Abeba™
3990/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15621288
|
Abeba™
3990/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15631288
|
Abeba™
3990/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15641288
|
Abeba™
3990/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15651288
|
Abeba™
3990/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15661288
|
Abeba™
3990/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15671288
|
Abeba™
3990/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- Smooth leather
- Black
- Antistatic leather outsole sole
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Heel 60 mm
Specifications
Black | |
Leather | |
3990 |
Microfiber | |
Leather |