missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ L/S™ Bulk-Packed Pump Tubing

Convenient and cost-effective

Brand:  Masterflex™ 06436-25

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11806793

  • 1535.00€ / Pack of 20
Estimated Shipment: 24-10-2024
to see stock.
Add to basket

Description

Description

    Combines biocompatibility of silicone with chemical resistance similar to Tygon™
  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Very low protein binding
  • Heat sealable, weldable
  • Economical tubing
  • Applications: General-purpose lab uses requiring high performance and long life
  • Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, opaque white
  • This bulk tubing comes in convenient cases containing up to 20 sealed bags of tubing (depending on tubing size).
  • Bulk tubing eliminates individual cardboard boxes, reduces unpacking time, and saves you money on shipping.
  • Tubing comes in 25-ft bags.
Specifications

Specifications

FDA approved
C-Flex
-40°C
1000 mL/min
Autoclave, Ethylene Oxide, Gamma Irradiation
660 mm Hg
Yes
7.6 m
25
3/16 in.
1.4 bar
100°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions