missing translation for 'onlineSavingsMsg'
Learn More

Consort C1020 Multiparameter Benchtop Meter

Product Code. 15393861
Click to view available options
Range (pH):
0 to 14
This item is not returnable. View return policy

Product Code. 15393861

Brand: Consort C1020

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

A basic, yet complete and accurate bench-top meter. Consort C1020 Multiparameter Benchtop Meter measures pH, ORP, conductivity, dissolved oxygen, salinity and TDS and features internal measurement storage capabilities.

  • Single channel electrochemical parameter meter
  • Measures pH, ORP, Conductivity, Dissolved Oxygen, TDS and Salinity
  • Larger conductivity range, more measurement parameters and integrated data storage compared to the C1010
  • Integrated data logging capability can store up to 300 data sets
  • Large numbers on the graphical display make it easy to read the measurement
  • Contains a stability indicator and stability algorithm for steady, accurate readings
  • Compatible with a number of measurement electrodes (not included)

Specifications

Accuracy (Conductivity) 1% f.s. of range
Accuracy (DO) 1% ± 1 digit
Accuracy (mV) 0.2% ± 1 digit
Accuracy (pH) 0.2% ±1 digit
Backlight Option White back light
Battery Type 4 x 1.2 V, NiMH
Calibration GLP
Calibration Modes pH, mV, conductivity, DO, temperature
Calibration Points 1
Calibration Points (Conductivity) 1
Calibration Points (pH) 1 to 3
Cell Constant 0.1 / 1 / 10 cm-1 ± 30%
Data Management Details Internal storage memory
Data Points Up to 300
Channels 1 pH/mV, 1 conductivity/DO, 1 temperature
Display Type LCD, 128 x 64 pixel
Range (Conductivity) 0 to 1000 mS/cm
Range (mV) ±1000 mV
Range (pH) 0 to 14
Range (Salinity) 0 to 70
Range (TDS) 0 to 100 g/L
Resolution (pH) 0.01
Temperature Range (Metric) 0°C to 100°C
For Use With (Application) Measurement of pH, ORP, conductivity, dissolved oxygen, salinity and TDS
Includes Stability indicator, Preprogrammed standards (11 pH, 3 conductivity), Mains adaptor
Inputs BNC (pH, mV, Conductivity, DO), 2 banana for Pt1000 (Temperature)
Range (DO) 0.00 - 20.00 mg/L (0 - 200%)
Resolution (Conductivity) 0.01 μS/cm
Resolution (DO) 0.01 mg/L (0.1%)
Resolution (mV) 1 mV
Resolution (TDS) 0.1 mg/L
Salinity Factor Ref temp: 15° C
Temperature Accuracy 0.5°C
Temperature Compensation 0° - 100° C (pH, conductivity), 0° - 50° C (pH, DO)
Temperature (Metric) Operating 0°C to 40°C
Temperature (Metric) Reference 20/25° C (conductivity), 15° C (salinity)
Temperature Resolution 0.1° C
Warranty 36 Months
Dimensions (L x W x H) 13W x 18D x 10H cm
Weight (Metric) 550 g
Electrical Requirements 100/240 VAC, 50/60 Hz, 9-15 VDC (low voltage)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.