missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Non-Coring Septum Penetration Needles
Needles allow for easier penetration and minimize coring and tracking
1500.00€
Specifications
For Use With (Application) | For easier penetration and minimize coring and tracking |
---|---|
Product Type | Penetration Needle |
Quantity | 12 Needles |
Needle Point Style | Deflected End |
Product Code | Brand | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | ||||
11726834
|
Cadence Science™
9862 |
20 G | 1 in. |
1500.00€
Pack of 12 |
Estimated Shipment: 21-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11796844
|
Cadence Science™
9861 |
18 G | 12 in. |
1500.00€
Pack of 12 |
Estimated Shipment: 21-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11786844
|
Cadence Science™
9860 |
18 G | 6 in. |
1500.00€
Pack of 12 |
Estimated Shipment: 21-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11736834
|
Cadence Science™
9863 |
20 G | 6 in. |
1500.00€
Pack of 12 |
Estimated Shipment: 21-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11766844
|
Cadence Science™
9864 |
20 G | 8 in. |
1500.00€
Pack of 12 |
Estimated Shipment: 21-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11776844
|
Cadence Science™
9865 |
20 G | 12 in. |
1500.00€
Pack of 12 |
Estimated Shipment: 21-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Needles allow for easier penetration and minimize coring and tracking
- Micro-mate 316 stainless-steel hub
- 316 stainless-steel tubing
Specifications
For easier penetration and minimize coring and tracking | |
Penetration Needle | |
12 Needles | |
Deflected End |