missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Sieve Calibration Standards
Click to view available options
Particle Size:
1.18 mm
2.36 mm
212 μm
250 μm
300 μm
500 μm
53 μm
Unit Size:
Pack of 2
Pack of 3
Pack of 5
Description
- Calibrates sieves to an accuracy of ±1μm
- Soda-lime glass microspheres pass over the entire surface of the sieve and through every aperture.
- Traceable to the United Kingdom National Physical Laboratory
- Standards include a calibration chart.
Specifications
Specifications
| Product Type | Calibration Sample |
| Material | Soda-lime glass |
| For Use With (Equipment) | Sieve |
| Packaging Quantity | 5/Pk. |
| Particle Size | 300 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction